Beli selector switch schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Black Selector Switch
    Mulai

    Rp2.499.900

    Schneider Electric Black Selector Switch
    Deskripsi:
    This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This complete selector switch comes with a black standard handle. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22. It has 2 operating positions and operates with a stay-put mechanism. It has 1 NO and 1 NC contact with slow-break operation. This metal selector switch comes with chromium plated metal bezel. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.
    atribut:
    • Bezel Material: Chromium plated metal
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Short Name: XB4
    • Dust Zone: Zone 21 - 22
    • Embedding Depth (mm): 43
    • Fixing Center (mm): >= 30x40 (support panel)
    • Fixing Collar Material: Zamak
    • Fixing Hole Diameter (mm): 22.5 (22.3 +0.4/0 conforming to IEC 60947-1)
    • Head Type: Standard
    • Marking: Ex tb IIIC
    • Mounting Diameter (mm): 22
    • Operator Profile: Black standard handle
    • Product Range: Harmony XB4
    • Product or Component Type: Complete selector switch
    • Resistance to High Pressure Washer (Pa): 7000000 at 55°C, distance : 0.1m
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
  2. Fuji Electric Selector Switch AR30 Series
    Mulai

    Rp149.900

    Fuji Electric Selector Switch AR30 Series
    Deskripsi:
    One-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as standard standard product, certified by overseas standards Buzzer is also available
    atribut:
    • Electrical Durability: 500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
    • Frame: Round frame
    • Insulation Resistance (MΩ): Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
    • Pollution Degree (Environment to Use): 3
    • Protection Class: Operation section: IP65 (oil-proof type)
    • Rated Impulse Withstand Voltage (kV): 6
    • Rated Insulation Voltage (V): AC/DC600
    • Short Circuit Protection Device: Fuse 15A
    • Storage Temperature (°C): -40~80
    • Terminal screw: M3.5 plus/minus screw with square washer (self-lifting type)
    • Type: Standard type
    • Vibration Resistance: Resonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
    • Withstand Voltage: Between live part and ground / between different polarity live parts: 2500 VAC for 1 minute
  3. Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Mulai

    Rp159.900

    Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connects to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Bezel Material: Chromium plated metal
    • Compatibility Code: XB2
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XB2
    • Fixing Collar Material: Zamak
    • Head Type: Standard
    • Mechanical Durability (cycles): 1000000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Black standard handle
    • Overvoltage Category: Class I conforming to IEC 60536
    • Product Range: Easy Harmony XB2
    • Product or Component Type: Complete selector switch
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
  4. Schneider Electric Selector Switch Flush Mounted
    Mulai

    Rp489.900

    Schneider Electric Selector Switch Flush Mounted
    Deskripsi:
    This flush mounted selector switch is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this selector switch addresses the market demands for ergonomic and aesthetics. It comes with antimicrobial characteristics. It has a black standard handle with 2 positions 90 degree stay put. The contact type is 1NO slow break and the connection terminal is screw clamp. The shape of the head is round. The bezel and the fixing collar is plactic. The weight of this selector switch is 43 grams, height is 42 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13, and 4X, IK03, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, CE marking, UL, CSA, NEMA, JIS, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this selector switch. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.
    atribut:
    • Bezel Material: Dark grey plastic
    • Connections - Terminals: Screw clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, >= 1 x 0.22 mm² without cable end conforming to IEC 60947-1
    • Contact Operation: Slow-break
    • Contacts Usage: Standard contacts
    • Depth (mm): 73
    • Device Short Name: XB5F
    • Head Type: Built-in-flush
    • Height (mm): 42
    • Mounting Diameter (mm): 30.5
    • Operator Profile: Black standard handle, unmarked
    • Product Range: Harmony XB5
    • Product or Component Type: Selector switch
    • Resistance to High Pressure Washer (Pa): 7000000 at 55°C, Distance : 0.1m
    • Shape of Signaling Unit Head: Round
    • Width (mm): 36.6
  5. Schneider Electric Selector Switch Head Stay Put
    Mulai

    Rp70.900

    Schneider Electric Selector Switch Head Stay Put
    atribut:
    • Ambient Air Temperature for Operation (°C): -40 to 70
    • Bezel Material: Dark grey plastic
    • CAD Overall Depth (mm): 46
    • CAD Overall Height (mm): 29
    • CAD Overall Width (mm): 29
    • Device Presentation: Basic element
    • Device Short Name: ZB5
    • Head Type: Standard
    • Mechanical Durability: 1000000 cycles
    • Mounting Diameter (mm): 22
    • Net Weight (kg): 0.017
    • Operator Position Information: 2 positions 90°
    • Operator Profile: Black standard handle
    • Product or Component Type: Head for selector switch
    • Protective Treatment: TH
    • Range of Product: Harmony XALF Harmony XB5
    • Sale Per Indivisible Quantity: 1
    • Shape of Signaling Unit Head: Round
    • Station Name: XALD 1-5 cut-outs, XALK 2-5 cut-outs
    • Type of Operator: stay put
  6. Schneider Electric Non-Illuminated Selector Switch Operator
    Mulai

    Rp569.900

    Schneider Electric Non-Illuminated Selector Switch Operator
    Deskripsi:
    Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 67; 69; 69K
    • NEMA Rating: 13; 4X
    • Operator Color: Black
    • Size (mm): 22
    • Type of Operator: Lever
  7. Jason Gate Roller Round Wheel (Roda Pintu Pagar)
    Mulai

    Rp119.900

    Jason Gate Roller Round Wheel (Roda Pintu Pagar)
    atribut:
    • Size (cm): 10
    • Material: Zinc plated steel
  8. Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA Series
    Mulai

    Rp319.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA Series
    Deskripsi:
    - The Moment of Inertia and Mass values are based on products with max. Inner diameter.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft.
  9. Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    atribut:
    • Protection : IP 40 CE
    • Rated Insulation Voltage Ui (V): 250
    • Thermal Current (A): 10
    • [Ie] Rated Operational Current (A): 0.3/6
    • [Ue] Rated Operational Voltage (V): 220/250
  10. Orientalmotor Coupling Flexible (Kopler)
    Mulai

    Rp889.900

    Orientalmotor Coupling Flexible (Kopler)
    Deskripsi:
    Flexible Coupling (5 mm to 8 mm)Please contact your local sales office for proper sizing or more information.
  11. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  12. Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Mulai

    Rp94.900

    Schneider Electric Selector Switch Easy Harmony XB2 (Saklar Pemilih)
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
  13. KENTARO Roda Pagar U
    Mulai

    Rp30.900

    KENTARO Roda Pagar U
    atribut:
    • Type: U
Daftar Harga selector switch schneider Terbaru November 2026
Schneider Electric Black Selector SwitchRp2.499.900
Fuji Electric Selector Switch AR30 SeriesRp149.900
Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal BlackRp159.900
Fuji Electric Selector SwitchRp139.900
Schneider Electric Selector Switch Flush MountedRp489.900
Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp309.900
Fuji Electric Command switchRp15.900
Schneider Electric Selector Switch Head Stay PutRp70.900
Schneider Electric Non-Illuminated Selector Switch OperatorRp569.900
Jason Gate Roller Round Wheel (Roda Pintu Pagar)Rp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)